Shop RAINDRIP
Create Account
612010B 10 Pack Barbed Valve - 0.25 in.
- Mfr # 360043
- Zoro # G604143810
product price:Â
$
57.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360043
- Zoro #
- G604143810
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Product type - Barbed Valve
- 10 Pack
- Adjusts, Balances Or Shuts Off Water Flow To Watering Circuits, Zones Or Plants
- For Use With 0.25, 0.160 in.
- Dimension - 8 x 4 x 0.5 in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.