Shop RAINDRIP

For 1/4 in. Tubing Drip Irrigation Self-Piercing Clamp 6 in. H 1 pk

  • Mfr # A155CPUB
  • Zoro # G2709880

product price: 
$
8.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A155CPUB
Zoro #
G2709880
UPC #
18171015501
Country of Origin
United States

Description

If you thought setting up a drip irrigation system is time consuming and a lot of hard work, think again. The Adjustable Flow Bubbler Assembly comes preassembled for a faster install. Easy to connect with patented Clamp N Pierce connector which snaps inlet into supply tubing by hand-no tools required. The 4-stream bubbler emits water in half-circle pattern at up to 13 GPH and radius of up to 3 ft. (at 15-50 PSI). Dial allows you to control output with a twist. Bubbler and tubing are made of polyethylene; stake and connector are made of ABS; all materials treated with UV inhibitors.


  • • Releases water in a stream spray, half-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler; Ideal for watering groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs
  • • Spray reaches up to 3.0 ft. radius at 15-50 PSI; Discharge water from 0 to 13 GPH at 15-50 PSI
  • • Adjustable Flow Bubbler Assembly comes preassembled so it is ready to install insert the stake in the ground and connect, tubing to larger size supply tubing with the Clamp N Pierce Connector
  • • Stream spray bubbler releases water in a half-circle pattern
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.