Shop RAINDRIP

5/8 in. Compression Drip Irrigation End Cap 1 pk

  • Mfr # R304CT
  • Zoro # G7680824

product price: 
$
7.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R304CT
Zoro #
G7680824
UPC #
18171003041
Country of Origin
United States

Description

Seal off the end of your tubing with the 5/8 in. Compression End Cap. Connect to the end of 5/8 in. distribution tubing or dripline to stop the flow of water; removable cap makes it easy to flush out the line as needed or to expand your system. To fasten, insert the tubing into the compression ring, where an internal barb compresses the tube. Having trouble getting the tubing to fit? Try softening the tube ends by soaking in hot water or leaving out in the sun. The compression end cap is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Stops the flow of water by closing the end of 5/8 in. drip tubing or dripline; removable cap makes it easy to flush out the line or expand the system as needed
  • • Works in a variety of areas, from small to large, flat or sloped, at the end of the drip line
  • • Fits 5/8 in. tubing with outside diameter of 0.700 in.
  • • Rock the end of tubing back and forth while pushing it into the compression fitting, where an internal barb will compress the tube to hold it in place; for rigid tubing, consider soaking the tube end in hot water or leaving out in the sun
  • • Creates a watertight connection; has an internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD; Handles water pressures up to 50 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.