Polyethylene Drip Irrigation Tubing 1/4 in. D X 50 ft. L

  • Mfr # R251DT
  • Zoro # G7680599
product price: 
$
11.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R251DT
Zoro #
G7680599
UPC #
18171002518
Country of Origin
United States

Description

Transport water directly to your plants with 1/4 in. distribution tubing. Branch off the main line to create a feeder line to supply water to a low-flow, drip-watering device, or use as a main line in a smaller drip system. The 1/4 in. tubing, also known as micro tubing or spaghetti tubing, has a 0.250 in. outside diameter (OD) and 0.170 in. internal diameter (ID). Unlike other manufacturers that use blended recycled material for their tubing, Raindrip poly tubing has an innovative layering method, using 100% virgin content for the outer and inner layers for a more durable product, and a middle layer of recycled content.


  • • Branch off the main supply line to create a feeder line that supplies water to a low-flow, drip-watering device, or use as a main line in a small drip irrigation system;
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Tubing outside diameter (OD) is 0.250 in., internal diameter (ID) is 0.170. in.; connect to main supply line with 1/4 in. micro fitting such as a barbed connector, connect other end directly to emitter to deliver water to plant;
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • To use as a feeder line, connect to the main line with a micro fitting; to use as a main line, connect 1/4 in. lines together with micro fittings; Tubing coil comes shrinkwrapped for convenience; easy to access as needed
  • • Poly tubing is constructed using a layering method for durability: the outer layer, which is exposed to the sun, and the inner layer, which is exposed to water, is made of 100% virgin content; the middle layer is composed of recycled content;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews