
Wiper Blade, Rain X Longitude Professional, Mounting Adapters, Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Mfr # RAIN830319
Zoro # G015854718
product price:Â $14.39
/eaKey Features
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Includes
Mounting Adapters
Adapter Included
Yes
Series
Rain X Longitude Professional
Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RAIN830319
Zoro #
G015854718
UPC #
079118301545
Country of Origin
Indonesia
Dimensions
Size
19 in
Details
Item
Wiper Blade
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Includes
Mounting Adapters
Adapter Included
Yes
Series
Rain X Longitude Professional
Blade Material
Rubber
Front Windshield Location
Driver, Passenger
Mounting Hardware Required
No
Blade Type
Beam
Mounting Hardware Included
Yes
Windshield Location
Front, Rear
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.