98764 Powergrip Clutch Kits
- Mfr # R36-98764
- Zoro # G824192520
product price:Â
$
636.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R36-98764
- Zoro #
- G824192520
- UPC #
- -
- Country of Origin
- China
Description
Whether you're worried about street performance or heavy-duty towing, RAM's Powergrip clutch kits will give you 30 percent more holding power over stock, and up to 60 percent more capacity in the Hi-Clamp HD sets. The friction material may be one of three types-KEVLAR, metallic, or premium organic. The specific material chosen for each application is tailored to that particular vehicle for optimum performance. The kits include the pressure plate, clutch disc, and a clutch-alignment tool. Features Input Shaft Diameter - 1.125 in.. Disc Diameter - 11.000 in.. Disc Material - Iron/Organic. Disc Style - Sprung hub. Pressure Plate Style - Diaphragm. Throwout Bearing Included. Throwout Bearing Style - Standard. Alignment Tool Included. Make - Chevrolet, GMC, Pontiac, Oldsmobile, Buick. Year - 1970-1981.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.