This item is Discontinued.

This item is Discontinued.
Rambo Bikes R137 S 14.4 AH Panasonic Carbon Battery Fits 1000-750 XPS (Discontinued)
Mfr #
R137 S
Zoro #
G404152630
UPC # 816153013428
Country of Origin China
Category Specialty Rechargeable Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R137 S
- Zoro #
- G404152630
- UPC #
- 816153013428
- Country of Origin
- China
Description
Out in the field is no time to be unprepared. Grab an extra Panasonic Carbon Battery for use with your Rambo Xtreme Performance motorized bike to ensure you will not go without power when off the grid. The 48V 14.4 AH Panasonic lithium ion battery delivers reliable and lasting power, powering your Rambo for approximately 20 miles, on a single charge without pedaling!
Features- Battery 144AH for use with Carbon 1000, Carbon 750 XPS, TrueTimber Viper Western Camo 1000, TrueTimber Viper Western Camo 750 XPC, and Black R1000XP G3
- Panasonic 48V 144 AH battery
- Extra battery pack for replacement on the go
- Rambo 750XPS e-bike compatible
- Ride approximately 20 miles on a single charge
- Carbon color to match or contrast your bike color
- 1000-750 XPS
- Battery: 14.4 AH
- Weight: 9.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.