This item is Discontinued.

This item is Discontinued.
Rambo Bikes R187 Camping Fishing Canoe & Kayak Trailer; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R187
- Zoro #
- G304152600
- UPC #
- 816153012360
- Country of Origin
- China
Description
Haul your favorite Kayak right to your launching destination securely and safely. Padded contact points protect your kayak from scratches. While simple ratchet straps secure it tightly in place.
Features- For use with all Rambo Bikes
- Trailer adjusts to fit different size canoes/kayaks
- Padded contact points
- R150 G2 Extra Large Luggage Rack is also required to allow installation and proper use of this accessory.
- Color: Black
- Construction: Steel
- Dimension: 8" x 10" x 3"
- Weight: 33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.