This item is Discontinued.

Rampage Rampage 960135 Tailgate Light- LED R92-960135

This item is Discontinued.

Rampage

Rampage 960135 Tailgate Light- LED (Discontinued)

Mfr # R92-960135
Zoro # G103996986
UPC # 873563006006
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R92-960135
Zoro #
G103996986
UPC #
873563006006
Country of Origin
China

Description

Features
  • Adds Attention Grabbing Style
  • Heavy Gauge Wiring With Plug-In Flat Four Hitch Connector To Quickly Plug Into Existing Trailer Hitch Includes Fuse Protection
  • Long Life Superbrite LED Bulbs For Brighter, Faster Lighting Response
  • Injection Molded, Waterproof, Rubber End Seals Bonded With Silicone
  • High Quality SMT Technology Circuit Board
  • Universal Fit And Mounting. Attaches To Vehicle With 3M Adhesive Foam Tape
  • Five Function Superbrite With Running Lights, Brake Lights, Emergency Hazard And Left And Right Turn Signals
Specification
  • Length - 49 in.
  • Lens Color - Clear
  • Housing Color - Black
  • Bulb Color - Red
  • Installation Type - 3M Adhesive Foam Tape
Fit For
  • Fit for various makes and model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.