This item is Discontinued.

Ranco Reversing Valve, 3/8" x 3/8", R22, R410A V1-406060-270

This item is Discontinued.

Ranco

Reversing Valve, 3/8" x 3/8", R22, R410A (Discontinued)

Mfr # V1-406060-270
Zoro # G9916055
UPC # 662013218690
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1-406060-270
Zoro #
G9916055
UPC #
662013218690
Country of Origin
China

Dimensions

Suction Connection Size
1/2 in
Discharge Connection Size
3/8 in

Details

Item
Reversing Valve, 3/8" x 3/8", R22, R410A
Features
Tube Size Suction: 3/8"; Tube Size High Pressure: 3/8"
Fits Brand
Ranco
For Use With
Heat Pump Applications: Window Type, Unitary and Split Systems
Application
Heat Pumps
Suction Tube Configuration
Straight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Suction Connection Type
Socket Weld
R22 Capacity - Maximum
1 ton
Body Pattern
Four-Way
Operating Pressure - Minimum
0 psi
Discharge Connection Type
Socket Weld
Operating Pressure - Maximum
690 psi
R22 Capacity - Minimum
0.4 ton
Tube Material
Copper
Discharge Tube Configuration
Candy Cane
Leakage Rate - Maximum
2,000 cc/min
Body Material
Brass
Includes Solenoid Coil
Solenoid Coil Not Included
R410A Capacity - Maximum
1.7 ton
R410A Capacity - Minimum
0.5 ton
For Media
CFC, HCFC, HFC
Includes Pilot Valve
Pilot Valve Included

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 3/8 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Candy Cane, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Ratings & reviews