This item is Discontinued.

This item is Discontinued.
Range Kleen BW10 7 Piece Non-Stick Bakeware Set (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW10
- Zoro #
- G203788900
- UPC #
- 70775196802
- Country of Origin
- China
Description
Features
- These bake wares are designed with a non-stick coating which prevents food from sticking
- Cleaning won't be a hassle due to its non-stick coating. Dishwasher safe, hand washing is recommended
- Made of Carbon Steel which is ideal for baking, roasting, and toasting
- These bake ware encapsulates food and prevents liquid from spilling over. You can use it for everything from brownies to baked whole chicken
- 7 Piece
- Medium Cookie11.5 x 17 inches, Roasting Pan 9 x 13 inches, Square Cake Pan 10.8 x 2.12 inches, 2 Round Cake Pans 9 inches, 6 Cup Muffin Pan 10.5 x 7.13 inches, Loaf Pan 11 x 5.75 inches
- Material: Steel
- Medium Cookie Size: 11.5 x 17 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.