This item is Discontinued.

Range Kleen Range Kleen P102W P102W- 8" White Universal Bowl P102W

This item is Discontinued.

Range Kleen

Range Kleen P102W P102W- 8" White Universal Bowl (Discontinued)

Mfr # P102W
Zoro # G104174116
UPC # 70775202091
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P102W
Zoro #
G104174116
UPC #
70775202091
Country of Origin
China

Description

Welcome to Range Kleen, a dynamic assortment of range accessories, bakeware, kitchen gadgets, storage solutions items to manage an On-The-Go lifestyle, pot racks, stainless steel and cast iron cookware. Range Kleen's philosophy? Take Care of The Customer, by designing and updating products to add comfort and convenience, as well as fun to your life. Our number one goal is to make Range Kleen the Heart of Your Home.

Attractive, clean white porcelain drip pans will give your stove a beautiful new appearance. Original Equipment Manufacturing (OEM) quality product means a better fit, better quality and better performance! Heavy Duty Porcelain is durable and easy to clean. Save money and add value by giving your old stove a facelift. Set includes 2 Large (8 in) and 2 Small (6 in) Drip Pans. Fits most plug–in electric ranges: Admiral, Amana, Athens, Avanti, Brown, Caloric, Chambers, Columbus Stove, Crosley, Dwyer, Electrolux, Enterprise, Frigidaire, Gaffers & Sattler, Galaxy, Gibson, Goodman (Caloric), Hardwick, Jenn Air, Kelvinator, KitchenAid, Magic Chef, Maytag, Modern Maid, Monarch, Montgomery Ward, Norge, Nutone, O'Keefe & Merritt, Peerless Premier, Perfection, Preway, Roper (Roper models built after 1990), Sunray, Tappan, Thermador, Waste King, Welbilt, Whirlpool. WILL NOT fit GE or Hotpoint Ranges. Made in USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.