Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point

  • Mfr # 7203
  • Zoro # G304260930
product price: 
$
98.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7203
Zoro #
G304260930
UPC #
251072030
Country of Origin
Taiwan, Province of China

Description

Use for cattle and livestock fencing, land fencing and protection, crop protection, home and business security fencing aid. Extra and uniformly zinc coated. Heavy-duty galvanized. Extra sharp barbs. Class 3 zinc-coated. No stretching required when installing. Barbs fixed between wires. Extreme weather-resistant. Resistant to cattle impact. Adaptable for all fencing needs. Meets ASTM-A-121 Class 3. Bar spacing of 5 in. Length of 1320 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews