CountDown Magnum Elite 185 - 7in - Armored Flying Fish UV

  • Mfr # CDMAGE185AMFFU
  • Zoro # G423512415
product price: 
$
32.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDMAGE185AMFFU
Zoro #
G423512415
UPC #
022677370927
Country of Origin
Unknown

Description

CountDown Magnum Elite 185 - 7in - Armored Flying Fish UV Built upon the legendary durability and world-record producing classic Rapala "Wounded-Minnow" action of the Magnum, the CountDown Magnum Elite has a tough Abachi wood body and is constructed to be more heavy-duty for handling the most powerful predator species. Utilizing premium hardware, including 3X VMC ultra-sharp saltwater hooks, this lure swims true at higher speeds, cast or trolled. Features: Super Tough AbachiWood Sinking Anti-Broach Design Classic Rapala "Wounded-Minnow" Multi-Species Saltwater 3X VMC Tin Finish Needle Point Hooks Heavy Duty Split Rings Specifications: Color: Armored Flying Fish UV Body Length: 7in Running Depth: 18ft - 21ft Weight: 2 3/4 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews