Shop RAPALA
Create Account
Fisherman's Tool Combo
- Mfr # RFMTC
- Zoro # G723512719
product price:Â
$
46.79
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
- RFMTC
- Zoro #
- G723512719
- UPC #
- 022677275482
- Country of Origin
- China
Description
Fisherman's Tool Combo Must-have tool collection. A cherished gift for any angler. Super Line Scissors Serrated cutting edge designed to grip and hold tough 8-12in Fisherman's Pliers Carbon steel construction Split shot crimper Rapala lure tuning tool tune Co-molded grips Double leaf spring Side cutter for line leaders 25lb. Mini Digital Scale Simple to use, compact design Tare weight 4 Minute auto shut-off Water resistant Chrome-plated hook 1 lithium coin battery, included 24in Folding Ruler Measurements in inches & metric Large visible numbers Mounting bracket holes Folds flat for storage Durable plastic