Shop RAPALA
Create Account
X-Rap Saltwater 4in - Silver Blue Mackerel
- Mfr # SXR10SBM
- Zoro # G023512266
product price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXR10SBM
- Zoro #
- G023512266
- UPC #
- 022677117690
- Country of Origin
- Unknown
Description
X-Rap Saltwater 4in - Silver Blue Mackerel Suspending X-Rap saltwater lures are designed to be cast or trolled and display the X-Rap attitude these baits are known for. Built to withstand saltwater fisheries with Perma Steel 3X hooks, these baits can be cast or trolled. Rip 'em for extreme, erratic Slashbait action or troll for classic Rapala "wounded-minnow" action. Prominent scales and lateral lines, internal holographic foil for optimum flash, an internal long-cast system, and 3D holographic eyes combine to create the ultimate fishing lure. Hand-tuned and tank-tested for premium performance right out of the box. Features: X-Rap Slashbait action Textured translucent body Internal long-cast mechanism 3D holographic eye VMC Perma Steel hooks Perfect match saltwater patterns Hand-tuned and tank-tested Specifications: Color: Silver Blue Mackerel Body Length: 4 in. Running Depth: 4-6 ft. Weight: 7/16 oz Buoyancy: Suspending Treble Hook Size: Two No. 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.