Mesh Mechanic Glove - Black- Extra Large
- Mfr # T25-PL-BLK-04
- Zoro # G624193475
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T25-PL-BLK-04
- Zoro #
- G624193475
- UPC #
- -
- Country of Origin
- China
Description
The General Mechanic's glove is our all-purpose glove that can be worn anytime and anywhere. The palm is made with synthetic leather which is durable, breathable, and supple. Synthetic leather is also used for the fingertips to provide strength and protection. The backside of the glove is made with a four-way stretch spandex padded material for excellent flexibility. For comfort, Lycra panels are placed inside the glove and for easy access, an elasticized wrist is used. Features Four-way stretch spandex padded material used on back of glove. Lycra insert panels for comfort. Synthetic leather fingertip reinforcement for strength & protection. Hand wash with mild soap. Imprint - Rapdom Tactical gear. Color - Black. Size - Extra Large. Dimension - 10 x 7 x 3 in.. Item Weight - 0.27 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.