Nomex Knuckle Glove - Black- Small
- Mfr # T40-PL-BLK-01
- Zoro # G724181327
product price:Â
$
43.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T40-PL-BLK-01
- Zoro #
- G724181327
- UPC #
- -
- Country of Origin
- China
Description
Nomex Tactical Gloves are an excellent form of protection from heat. The knuckle is padded and features a Injection molded knuckle cover. There is Nomex throughout the fingers and back of the hand for flame/flash protection. There is a double layer of leather reinforcement on the palm, back of hand, and on the knuckles. The cuff has an adjustable wrist strap with hook and loop closures for a secure fit. These are Great option for rescue, shooting and rappelling. Features Backside made of Nomex material and goat premium leather. Palm made of goat premium leather. 100% Polyester Lining. Wrist length with hook & loop closure ensures a snug and comfortable fit. Military Specs. Hand wash with mild soap. Color - Black. Size - Small. Dimension - 10 x 7 x 3 in.. Item Weight - 0.40 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.