Shop RAPIDFUSE
See all product information
Create Account
DAP RapidFuse High Strength Glue All Purpose Adhesive, 0.85 oz
- Mfr # 00155
- Zoro # G600538405
product price:
$
10.89
/ea
Key Features
Container Size
9 fl oz
Container Type
Cartridge
Color
White
Adheres To
All
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00155
- Zoro #
- G600538405
- UPC #
- 70798001558
- Country of Origin
- United States
- Item
- Construction Adhesive
- Container Type
- Cartridge
- Color
- White
- Adheres To
- All
Dimensions
- Container Size
- 9 fl oz
Description
Works on all wood types, metal, rubber, plastics, ceramics & more
- • FIX IT FASTsets in 30 seconds, cures in 30 minutes, repositionable up to 3 minutes
- • FIX IT RIGHT40% stronger than tough polyurethane glues*, 2X more durable than instant glues, bonds clear
- • No Foam, No Dripping, No MESS
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.