
Raven Patriot, Disposable Gloves, 7 mil Palm, Nitrile, L, 100 PK, Black
Mfr # 66483
Zoro # G712814107
product price:Â $15.59
/pk 100, $0.16/eaKey Features
Size
L
Color
Black
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66483
Zoro #
G712814107
UPC #
781311700444
Country of Origin
United States
Dimensions
Size
L
Palm Thickness
7 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Series
Raven Patriot
Description
Introducing the Raven Patriot where innovative design and leadingmanufacturing technology meet to deliver an environmentally responsibleglove!Featuring:COMPRESSION FIT TECHNOLOGYPatented compression fit technology provides exceptional tactile sensitivity in thefingertips and enhanced dexterity.EASY DONNINGSmooth, non-chlorinated, polymer inner surface will not pull perspiration from thehands, even during extended wear, allowing for easier on and off donning & doffing.EXCEPTIONAL COMFORT, FIT & FEELNitrile gloves are naturally soft. Local manufacturing can help reduce lengthy transittimes and deliver a softer, more comfortable fit.INCREASED SUSTAINABILITY & SUPPLY CHAIN RESILIENCY 95% decrease in fossil fuel and GHG emissions. Domestic manufacturing eliminates long lead times, provides freedom fromforeign uncertainty, and significantly reduces the impact on the environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.