W2730 Waldorf Water Carafe
- Mfr # W2730
- Zoro # G004023408
product price:Â
$
65.15
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
- W2730
- Zoro #
- G004023408
- UPC #
- 871661000223
- Country of Origin
- China
Description
Ravenscroft Crystal combines the qualities of old-world European craftsmanship with a modern understanding of how the shape of a wine glass can significantly enhance the tasting experience. Ravenscroft glassware designs are developed out of the deepest respect for great wine and are hand blown in nearly 30 different styles; each of which are the result of thousands of years of glass making trial-and-error. Their ultimate goal is to enhance the bouquet and taste of the wine or spirit for which it was made. You will find these brilliant lead-free crystal water carafes in the worlds most elegant and posh hotels. There is no more elegant way to serve water than this! Hand made in Europe of the finest brilliant lead-free crystal. Height: 7.5 in. Width: 4.25 in. Capacity: 16 oz.