Shop RAYBESTOS
Create Account
9177R Professional Grade Brake Rotor - 11.08 In.
Mfr # R42-9177R
Zoro # G103952074
product price:Â $90.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R42-9177R
- Zoro #
- G103952074
- UPC #
- -
- Country of Origin
- China
Description
Features
- Developed From OE Samples, Validated To Meet TS16949 Quality System Standards.
- Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life.
- Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs.
- Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life.
- Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise.
- Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration.
- Non-Directional Ground Finish - Ready To Install Right Out Of The Box.
- Design: Plain Face.
- Disc Type: 2 Piece.
- Finish: Powder Coated.
- Material: Gray Cast Iron.
- Outer Diameter - 11.08 in.
- Height - 1.85 in.
- Nominal Thickness - 0.905 in.
- Wheel Bolt Circle - 5 X 4.5 in.
- Fits For Various Makes & Models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.