Brake, 1004PG

  • Mfr # 1004PG

  • Zoro # G000562185


product price:  $57.99
/ea

Key Features

Width
41.4 mm
Steel Width
1.63 in
Friction Lining Length
8.724 in
Steel Radius
4.372 in
Friction Lining Width
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1004PG
Zoro #
G000562185
UPC #
887213077827
Country of Origin
Unknown

Dimensions

Width
41.4 mm
Steel Width
1.63 in
Friction Lining Length
8.724 in
Steel Radius
4.372 in
Friction Lining Width
1.56 in
Brake Drum Diameter
230.1 mm
Web Thickness
0.128 in
Shoe Assembly Radius
4.53 in

Details

Friction Material
Organic

Description

Raybestos Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.