This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151PG
- Zoro #
- G9309372
- UPC #
- 30999190703
- Country of Origin
- Unknown
Dimensions
- Width
- 1.752 in
- Brake Drum Diameter
- 254 mm
- Steel Width
- 1-3/4 in
- Shoe Assembly Radius
- 5 in
Details
- Friction Material
- Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.