
Buick Allure 10/Lacrosse 10-16 Semi Loaded Cal, Frc12283N
Mfr # FRC12283N
Zoro # G1641513
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Surface Finish
Plain
Type
Integral Parking Brake
Bleeder Screw Thread Size
M10-1
Number of Pistons
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRC12283N
Zoro #
G1641513
UPC #
887213212563
Country of Origin
Unknown
Dimensions
Bleeder Screw Thread Size
M10-1
Piston Diameter
41 mm
Mounting Hole Size
12 mm
Details
Material
Aluminum
Surface Finish
Plain
Type
Integral Parking Brake
Number of Pistons
1
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.75 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.