This item is Discontinued.

This item is Discontinued.
Chry Town & Country 08-12 (Discontinued)
Mfr #
FRC11880N
Zoro #
G600624702
UPC # 887213210736
Country of Origin Unknown
Category Brake Calipers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRC11880N
- Zoro #
- G600624702
- UPC #
- 887213210736
- Country of Origin
- Unknown
Dimensions
- Mounting Hole Size
- 14 mm
- Piston Diameter
- 65.9 mm
- Bleeder Screw Thread Size
- M10-1
Details
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Floating
- Caliper Configuration
- Semi-Loaded
- Number of Pistons
- 1
- Item
- Disc Brake Caliper
- Mounting Hole Thread Pitch
- 1.5 mm
Description
Chry Town & Country 08-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.