Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGD1351CH
- Zoro #
- G602171785
- UPC #
- 887000000000
- Country of Origin
- Unknown
Dimensions
- Outer Pad Height
- 2.07 in
- Inner Pad Height
- 2.07 in
- Inner Pad Thickness
- 0.645 in
- Outer Pad Width
- 5.695 in
- Inner Pad Width
- 5.695 in
- Outer Pad Thickness
- 0.645 in
Details
- Item
- Disc Brake Pad Set
- Material
- Ceramic, Metallic
- Includes
- Mounting Hardware
- Friction Material Composition
- Ceramic
- Dust Level
- Low
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
