This item is Discontinued.

Raybestos Raybestos 2104R Professional Grade Brake Drum - 3.69 In. R42-2104R

This item is Discontinued.

Raybestos

Raybestos 2104R Professional Grade Brake Drum - 3.69 In. (Discontinued)

Mfr # R42-2104R
Zoro # G903952113
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R42-2104R
Zoro #
G903952113
UPC #
-
Country of Origin
China

Description

Features
  • Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life
  • Vehicle Specific Designs - Match OE Form, Fit And Function, Best Operation And Ultimate Strength
  • Optimal Harmonics - Drums Are 100 Percent Inspected For Balance, Smooth Operation And Noise Reduction
  • Industry's Most Complete Line Of Premium Drums - The Best Coverage In The Industry For Vehicles Requiring Drums
  • Critical Balance - Each Drum Is 100 Percent Validated For Balance, Better Braking Performance
  • Diameter - 12 in.
  • Width - 3.69 in.
  • Bolt Pattern - 5 x 5 in.
  • Center Pilot Hole Diameter - OEM
  • Material - Gray Cast Iron
  • Make - Cadillac, Chevrolet, Oldsmobile
  • Year - 1959-1990

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.