This item is Discontinued.

Raybestos Raybestos 76451R 1994-1998 Jeep Grand Cherokee Professional Grade Brake Rotor - 2.33 In. R42-76451R

This item is Discontinued.

Raybestos

Raybestos 76451R 1994-1998 Jeep Grand Cherokee Professional Grade Brake Rotor - 2.33 In. (Discontinued)

Mfr # R42-76451R
Zoro # G603952031
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R42-76451R
Zoro #
G603952031
UPC #
-
Country of Origin
China

Description

Features
  • Developed From OE Samples, Validated To Meet TS16949 Quality System Standards.
  • Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life.
  • Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs.
  • Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life.
  • Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise.
  • Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration.
  • Non-Directional Ground Finish - Ready To Install Right Out Of The Box.
  • Design: Solid.
  • Finish: Powder Coated.
  • Material: Gray Cast Iron.
  • Outer Diameter - 11.22 in.
  • Height - 2.33 in.
  • Nominal Thickness - 0.43 in.
  • Wheel Bolt Circle - 5 X 4.5 in.
  • Fits - 1994-1998 Jeep Grand Cherokee.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.