This item is Discontinued.

This item is Discontinued.
Data Bus Components - Microcouplers D-500-L457-3-6D3-120 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ0448-000
- Zoro #
- G405980966
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 120 in
Details
- Item
- Wire Connector
- Maximum Operating Temperature
- 150 Degrees C
- Features
- With Internal Terminator
- Max. Temp.
- 150°C
- Terminal Type
- Solder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.