This item is Discontinued.

Raychem Dual, 0.125694444444444 I.D. Shrink Ratio, Black 7580142002

This item is Discontinued.

Raychem

Dual, 0.125694444444444 I.D. Shrink Ratio, Black (Discontinued)

Mfr # 7580142002
Zoro # G805918002
Country of Origin United States
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7580142002
Zoro #
G805918002
UPC #
-
Country of Origin
United States

Dimensions

Expanded Inside Diameter (Min)
9.5 mm[.375 in]
Recovered Inside Diameter (Max)
3.1 mm[.12 in]
Cut Length
1220 " - 1245.4 mm[48.031 " - 49 in]
Size Range
3.1 " - 9.5 mm[.12 " - .375 in]
Recovered Wall Thickness (Tolerance)
1.65 mm[.065 in]

Details

Shrink Ratio
0.125694444444444
Wall Type
Dual
Material
Irradiated Modified Polyolefin
Color
Black
Series
Raychem DWP-125
Fluid Type
Hydraulic Fluid,Lubricating Oil,Water
Operating Temperature Range
-40 " - 110 °C
Resistant To
Fluids
Voltage (Max)
.6 kV
Flexibility
Flexible
Shrink Temperature (Min)
80 °C
Flammability
Flame-Retardant
Recovery Temperature
125 °C
Fluid Resistance
Splash Protection

Description

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 9.5 Id Before Shrink, 3:1 Shrink Ratio, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.