This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWP-125-3/16-0-STK
- Zoro #
- G005917904
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Recovered Inside Diameter (Max)
- 1.52 mm[.06 in]
- Cut Length
- 1220 " - 1245.4 mm[48.031 " - 49 in]
- Expanded Inside Diameter (Min)
- 4.8 mm[.189 in]
- Recovered Wall Thickness (Tolerance)
- 1.4 mm[.055 in]
Details
- Shrink Ratio
- 0.125694444444444
- Wall Type
- Dual
- Material
- Irradiated Modified Polyolefin
- Color
- Black
- Series
- Raychem DWP-125
- Voltage (Max)
- .6 kV
- Recovery Temperature
- 125 °C
- Flammability
- Flame-Retardant
- Resistant To
- Fluids
- Flexibility
- Flexible
- Fluid Resistance
- Splash Protection
- Shrink Temperature (Min)
- 80 °C
- Operating Temperature Range
- -40 " - 110 °C
- Fluid Type
- Hydraulic Fluid,Lubricating Oil,Water
Description
Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 4.8 Id Before Shrink, 3:1 Shrink Ratio, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.