This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTC-8/2-X-STK
- Zoro #
- G105917736
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Cut Length
- 1220 mm[48.031 in]
- Recovered Wall Thickness (Nominal)
- .9 mm[.0354 in]
- Recovered Wall Thickness (Tolerance)
- .2 mm[.008 in]
- Expanded Inside Diameter (Min)
- 8 mm[.315 in]
- Recovered Inside Diameter (Max)
- 2 mm[.079 in]
Details
- Shrink Ratio
- 0.167361111111111
- Wall Type
- Dual
- Material
- Irradiated Modified Polyolefin
- Color
- Clear
- Fluid Type
- Antifreeze,Battery Acid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil
- Shrink Temperature (Min)
- 60 °C
- Resistant To
- Fluids,Impact,Mechanical Damage
- Operating Temperature Range
- -55 " - 75 °C
- Flammability
- Non-Flame-Retardant
- Series
- Raychem DWTC
- Recovery Temperature
- 100 °C
- Fluid Resistance
- Immersion Protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.