This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695993-000
- Zoro #
- G605985082
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.87 in
- Overall Length
- 0.87 in
- Use With Wire Size
- 24 AWG
Details
- Item
- Heat Shrink Solder Connector
- Shrink Ratio
- 2.2:1
- Insulation Color
- Blue
- Shrink Tubing I.D. After Shrinking
- 0.125 in
- Material
- Crosslinked Modified Polyvinylidene Fluoride
- Color
- Blue
- Temp. Range
- 150° C
- Shrink Tubing I.D. Before Shrinking
- 0.272 in
- Pre-Installed Lead
- Yes
- Wire Temperature (Max)
- 125 °C
- Resistance Properties
- Splash Protection
- Termination Method
- Solder
- Connection Material
- Cross-Linked Modified Polyvinylidene Fluoride
- Wire Range
- 24 AWG
Description
Heat Shrink Solder Sleeve, Crosslinked Modified Polyvinylidene Fluoride, 6.9 Id Before Shrink, 2.2:1 Shrink Ratio, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.