This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-058-02
- Zoro #
- G005982834
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.87 in
- Overall Length
- 0.87 in
- Use With Wire Size
- 24 AWG
Details
- Item
- Heat Shrink Solder Connector
- Shrink Ratio
- 2.2:1
- Insulation Color
- Blue
- Shrink Tubing I.D. After Shrinking
- 0.125 in
- Color
- Blue
- Temp. Range
- 150° C
- Shrink Tubing I.D. Before Shrinking
- 0.272 in
- Resistance Properties
- Splash Protection
- Pre-Installed Lead
- Yes
- Termination Method
- Solder
- Wire Temperature (Max)
- 125 °C
- Connection Material
- Cross-Linked Modified Polyvinylidene Fluoride
- Wire Range
- 24 AWG
Description
Heat Shrink Solder Sleeve, Crosslinked Modified Polyvinylidene Fluoride, 6.9 Id Before Shrink, 2.2:1 Shrink Ratio, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.