This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 0.145 in 972203-000

Heat Shrink Solder Connector, Single Wall, 0.145 in (Discontinued)

  • Mfr # 972203-000
  • Zoro # G505982495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972203-000
Zoro #
G505982495
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.65 in

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
2.6:1
Wall Type
Single Wall
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.055 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.145 in
Pre-Installed Lead
Yes
Wire Temperature (Max)
125 °C
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Color
Blue

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 3.68 Id Before Shrink, 2.6:1 Shrink Ratio, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.