This item is Discontinued.

This item is Discontinued.
Heat Shrink Solder Connector, Single Wall, 0.145 in (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S03-02-R-100
- Zoro #
- G705983742
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 0.65 in
Details
- Item
- Heat Shrink Solder Connector
- Shrink Ratio
- 2.6:1
- Wall Type
- Single Wall
- Insulation Color
- Blue
- Shrink Tubing I.D. After Shrinking
- 0.055 in
- Color
- Blue
- Temp. Range
- 150° C
- Shrink Tubing I.D. Before Shrinking
- 0.145 in
- Wire Temperature (Max)
- 125 °C
- Pre-Installed Lead
- Yes
- Connection Material
- Cross-Linked Modified Polyvinylidene Fluoride
Description
Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyvinylidene Fluoride, 3.68 Id Before Shrink, 2.6:1 Shrink Ratio, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.