This item is Discontinued.

This item is Discontinued.
Heat Shrink Solder Connector, Single Wall, White With Black Stripe, 0.67 in (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-181-1226-90/9
- Zoro #
- G105983014
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Heat Shrink Solder Connector
- Wall Type
- Single Wall
- Material
- Cross-Linked Polyvinylidene Fluoride
- Wire Range
- 26 AWG
- Temp. Range
- 150° C
- Color
- White With Black Stripe
- Termination Method
- Solder
- Resistance Properties
- Immersion Protection
- Lead Stranding
- Stranded
- Applies To
- Coaxial Cable
- Cable Shield Material
- Silver,Tin
- Lead Plating Material
- Tin