This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691894-000
- Zoro #
- G900959627
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.65 in
- Overall Length
- 0.65 in
- Shield Outside Diameter (Min)
- .055 in
- Jacket Outside Diameter
- .105 in
- Dielectric Outside Diameter (Max)
- .03 in
- Use With Wire Size
- 26 AWG
Details
- Item
- Heat Shrink Tube
- Insulation Color
- White
- Shrink Tubing I.D. After Shrinking
- 0.055 in
- Color
- White
- Temp. Range
- -55° to 150°C
- Shrink Tubing I.D. Before Shrinking
- 0.105 in
- Temperature Indicator Type
- Thermochromic
- Lead Plating Material
- Tin
- Wire Temperature (Max)
- 105 °C
- Temperature Indicator
- Yes
- Termination Method
- Solder
- Pre-Installed Lead
- Yes
- Resistance Properties
- Immersion Protection
- Lead Stranding
- Stranded
- Wire Range
- 26 AWG
- Connection Material
- Cross-Linked Modified Polyvinylidene Fluoride
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.