This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in DWP-125-3/4-0-STK

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 49 in (Discontinued)

  • Mfr # DWP-125-3/4-0-STK
  • Zoro # G605917885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWP-125-3/4-0-STK
Zoro #
G605917885
UPC #
-
Country of Origin
Czechia

Dimensions

Length
49 in
Recovered Wall Thickness (Tolerance)
2.03 mm[.08 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.23 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Series
Raychem DWP-125
Shrink Tubing I.D. Before Shrinking
3/4 in
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Fluid Type
Hydraulic Fluid,Lubricating Oil,Water
Flexibility
Flexible
Voltage (Max)
.6 kV
Resistant To
Fluids

Description

Heat Shrink Tube, Dual Wall, Irradiated Modified Polyolefin, 19.1 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.