This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, White, 2 in DWP-125-1-9-2IN

This item is Discontinued.

Raychem

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)

Mfr # DWP-125-1-9-2IN
Zoro # G605917908
Country of Origin United States
Category Shrink Tubing
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWP-125-1-9-2IN
Zoro #
G605917908
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Recovered Wall Thickness (Tolerance)
2.54 mm[.1 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.32 in
Material
Irradiated Modified Polyolefin
Color
White
Temp. Range
-40° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1 in
Series
Raychem DWP-125
Voltage (Max)
.6 kV
Flexibility
Flexible
Flammability
Flame-Retardant
Fluid Type
Hydraulic Fluid,Lubricating Oil,Water
Resistant To
Fluids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.