This item is Discontinued.

This item is Discontinued.
Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48.03 in (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB07752001
- Zoro #
- G305918014
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Heat Shrink Tube
- Shrink Ratio
- 4:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. After Shrinking
- 0.236 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -55° to 125°C
- Min. Shrink Temp.
- 80°C
- Shrink Tubing I.D. Before Shrinking
- 0.945 in
Dimensions
- Length
- 48.03 in
Description
Heat Shrink Tube, Dual Wall, Radiation Crosslinked Polyolefin, 24 Id Before Shrink, 4:1 Shrink Ratio, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.