This item is Discontinued.

This item is Discontinued.
Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3.55 mm I.D. Before Shrinking (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4-3.5-0-SP
- Zoro #
- G605918066
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Single Wall
- Shrink Tubing I.D. After Shrinking
- 1.75 mm
- Material
- Irradiated Cross-Linked Polyolefin
- Color
- Black
- Temp. Range
- -30° to 125°C
- Min. Shrink Temp.
- 70°C
- Shrink Tubing I.D. Before Shrinking
- 3.55 mm