This item is Discontinued.

This item is Discontinued.
Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4-0.8-0-SP-SM
- Zoro #
- G905918056
- UPC #
- -
- Country of Origin
- China
Dimensions
- Expanded Inside Diameter (Min)
- 1.19 mm[.047 in]
- Recovered Inside Diameter (Max)
- .41 mm[.016 in]
- Recovered Wall Thickness (Tolerance)
- .25 mm[.01 in]
Details
- Shrink Ratio
- 0.0840277777777778
- Wall Type
- Single
- Material
- Irradiated Modified Polyolefin
- Color
- Black
- Flammability
- Highly Flame-Retardant
- Voltage (Max)
- .3 kV
- Shrink Temperature (Min)
- 70 °C
- Operating Temperature Range
- -30 " - 125 °C
- Series
- Raychem Versafit V4
- Resistant To
- Strain,Wrinkling
- Recovery Temperature
- 90 °C
- Flexibility
- Very Flexible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.