This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S02-17-R-9
- Zoro #
- G800962277
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.65 in
- Overall Length
- 0.65 in
- Jacket Outside Diameter
- 2.65 mm[.105 in]
- Shield Outside Diameter (Min)
- 1.4 mm[.055 in]
- Dielectric Outside Diameter (Max)
- .75 mm[.03 in]
- Use With Wire Size
- 26 AWG
Details
- Item
- Heat Shrink Tube
- Insulation Color
- White
- Shrink Tubing I.D. After Shrinking
- 0.055 in
- Color
- White
- Temp. Range
- -55° to 150°C
- Shrink Tubing I.D. Before Shrinking
- 0.105 in
- Lead Stranding
- Stranded
- Lead Plating Material
- Tin
- Temperature Indicator
- Yes
- Wire Temperature (Max)
- 105 °C
- Temperature Indicator Type
- Thermochromic
- Resistance Properties
- Immersion Protection
- Termination Method
- Solder
- Pre-Installed Lead
- Yes
- Connection Material
- Cross-Linked Modified Polyvinylidene Fluoride
- Wire Range
- 26 AWG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.