This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black D08528-000

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # D08528-000
  • Zoro # G705918065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D08528-000
Zoro #
G705918065
UPC #
-
Country of Origin
China

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Shrink Temperature (Min)
70 °C
Flexibility
Very Flexible
Resistant To
Strain, Wrinkling
Recovery Temperature
90 °C
Flammability
Highly Flame-Retardant
Fluid Resistance
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.