This item is Discontinued.

This item is Discontinued.
Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2-2.5-0-SP-SM
- Zoro #
- G805917838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Recovered Wall Thickness (Nominal)
- .44 mm[.017 in]
- Expanded Inside Diameter (Min)
- 2.9 mm[.114 in]
- Recovered Inside Diameter (Max)
- 1.25 mm[.049 in]
Details
- Shrink Ratio
- 0.0840277777777778
- Wall Type
- Single
- Material
- ZEROHAL Polyolefin
- Color
- Black
- Voltage (Max)
- .6 kV
- Flexibility
- Very Flexible
- Shrink Temperature (Min)
- 70 °C
- Flammability
- Flame-Retardant
- Fluid Type
- Water
- Resistant To
- Abrasion
- Fluid Resistance
- Moisture/Spray Protection
- Operating Temperature Range
- -30 " - 125 °C
- Series
- Raychem SWFR X2
- Recovery Temperature
- 90 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.