This item is Discontinued.

This item is Discontinued.
TXR40BW00-0807AI (Discontinued)
Mfr #
TXR40BW00-0807AI
Zoro #
G600962507
Country of Origin United Kingdom
Category Strain Relief Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXR40BW00-0807AI
- Zoro #
- G600962507
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Cable Entry Diameter
- .2 “ 11.1 mm[.01 “ .44 in]
- Connector Shell Size
- 09,A
- Adapter Entry Size
- 7
- Cable Diameter Range
- 5.6 “ 8.9 mm[.219 “ .35 in]
Details
- Adapter Plating Material
- Unplated (Shotblast Glass Bead)
- Termination Device Included
- TR07AI
- Series
- Raychem TXR
- Adapter Angle
- Straight
- Operating Temperature Range
- -65 “ 260 °C[-85 “ 500 °F]
- Termination Device Type
- Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Connector General Specification Number
- MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Salt Spray Resistance
- 1000 Hr
- Overbraid Termination
- Tinel-Lock Ring
- TE Adapter Code
- 40
- Pluggable I/O Accessory Type
- Tinel-Lock Adapter
- Backshell Material
- Nickel Aluminum Bronze
- Connector Detail Specification Number
- D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.