This item is Discontinued.

This item is Discontinued.
TXR47AB00-2420AI (Discontinued)
Mfr #
TXR47AB00-2420AI
Zoro #
G800962284
Country of Origin United Kingdom
Category Strain Relief Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXR47AB00-2420AI
- Zoro #
- G800962284
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- Olive Drab
- Termination Device Included
- TR20AI
- TE Adapter Code
- 47
- Pluggable I/O Accessory Type
- Tinel-Lock Adapter
- Operating Temperature Range
- -65 “ 175 °C[-85 “ 347 °F]
- Series
- Raychem TXR
- Overbraid Termination
- Tinel-Lock Ring
- Salt Spray Resistance
- 500 Hr
- Adapter Plating Material
- Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Termination Device Type
- Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Backshell Material
- Aluminum
- Connector Detail Specification Number
- Patt 615
- Adapter Angle
- Straight
- Connector General Specification Number
- BS9522 F0012,PAN 6433-2,SJT (Amphenol),VG96912 Series I