Shop RAYMARINE
Create Account
i50 SeaTalkng Instruments - Tridata w/Thru-Hull Transducer
- Mfr # T70582
- Zoro # G614543891
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T70582
- Zoro #
- G614543891
- UPC #
- 723193858677
- Country of Origin
- Unknown
Description
i50 SeaTalkng Instruments - Tridata with Thru-Hull Transducer The i50 Instruments from Raymarine offer boaters an excellent combination of great looks, high performance, and extreme value. Designed to accommodate either stand-alone or fully integrated installations, the i50 instruments feature Raymarine's exclusive SeaTalk ng networking for simple installation and bullet-proof reliability. Each instrument offers extra-large digits, razor-sharp LCDs, and red backlighting for outstanding visibility in all lighting conditions. i50 Digital Instrument displays are fully compatible with our i70 Color Multifunction Instrument too. Boaters can now customize their systems with any combination of monochrome LCD, color LCD, and analog instruments as needed. Raymarine also offers the p70 and p70R Color Autopilot controllers which also match our instruments and multifunction displays. For the ultimate in flexibility, the i50 Instruments support SeaTalk ng CANBUS networking, as well as our original SeaTalk 1 networking. This makes upgrading older instruments a breeze. Connect your analog depth, speed, and wind transducers directly to the respective instrument display, or use the displays as repeaters for SeaTalk ng smart transducer data: the choice is yours. The ultra-sleek design of the i50 line is designed to complement our full line of a-Series, c-Series, and e-Series Multifunction displays, and looks great on the helm of any boat. Each instrument has a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately. i50 Instruments are designed to operate from 12V DC power and are ultra-efficient drawing less than 1W as repeaters, or 2.4W while hosting a transducer. All of the i50 Instruments are waterproof to IPX6 standards. The i50 instruments are all covered by Raymarine's industry-leading 2-year warranty, upgradeable to 3 years at no charge by registering online within 90 days of purchase.i50 Tridata Instrument The i50 Tridata is a convenient 3-line instrument that combines the Speed and Depth Instruments functions into one display. This makes the i50 Tridata ideal for installations on helms where space is a premium or as a depth and speed repeater solution for other locations on the boat.Red backlighting for outstanding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.